Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    18" x 11" x 11" Vandal Shield

  • Item # 54PL76
  • Mfr. Model # PG-PS
18" x 11" x 11" Vandal Shield
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PL76
Mfr. Model # PG-PS
UNSPSC #39112102
Shipping Weight 1.31 lbs
Country of Origin USA *
Item Vandal Shield
Length 18"
Width 11"
Height 11"
For Use With PGM3, PVL3 Perimaliter Series LED Wall Pack
Temp. Range -30 Degrees to 40 Degrees C
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close