Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    14" x 8" x 8-1/8" LED Canopy Light with 5872 Lumens

  • Item # 45VT74
  • Mfr. Model # NRG4-30LU-4K-BZ
14" x 8" x 8-1/8" LED Canopy Light with 5872 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VT74
Mfr. Model # NRG4-30LU-4K-BZ
UNSPSC #39112102
Shipping Weight 15.6 lbs
Country of Origin USA *
Item LED Canopy Light
Housing Material Die Cast Aluminum
Color Temp. 4000K
Length 14"
Width 8"
Height 8-1/8"
Lumens 5872
Voltage 120-277
Watts 70
Lumens Per Watt 77.0
Standards UL Listed
Includes 10KA Surge Suppressor
Warranty 5 yr.
LED Replacement For 100W HPS/MH
Lighting Certification DesignLights Consortium (DLC)
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms