Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    14" x 14" x 5-45/64" LED Parking Garage Light with 9100 Lumens

  • Item # 53XX51
  • Mfr. Model # ARS-36L5K-070-5W-U-GR
14" x 14" x 5-45/64" LED Parking Garage Light with 9100 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Hubbell Lighting ARS Series Garage Light to provide highly energy efficient lighting in a variety of garage and warehouse-type applications. The vented housing design isolates the LED module from the driver to help improve service life and performance.

• Mount at heights from 8 to 18 ft.
Show More Close
 

Technical Specifications

Item # 53XX51
Mfr. Model # ARS-36L5K-070-5W-U-GR
UNSPSC #39112102
Catalog Page 458
Shipping Weight 18.0 lbs
Country of Origin Mexico *
Item LED Parking Garage Light
Housing Material Die Cast Aluminum
Housing Color Gray
Color Temp. 5000K
CRI 70
Length 14"
Width 14"
Height 5-45/64"
Lumens 9100
Voltage 120-277
Watts 86
Lumens Per Watt 105.0
Light Distribution Type 5 Wide
Temp. Range -30 Degrees to 40 Degrees C
Rated Life 60,000 hr.
Standards UL1598, Wet Location, IP65, CSA
Warranty 5 year limited warranty
LED Replacement For 250W HPS/MH
Lighting Certification DesignLights Consortium (DLC)
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Welcome Sign In