Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    13" x 10" x 8-19/64" 83 Watt LED Wall Pack, Dark Bronze

  • Item # 53VZ08
  • Mfr. Model # LNC3-24L-5K-105-3-U-DB-PCU
13" x 10" x 8-19/64" 83 Watt LED Wall Pack, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VZ08
Mfr. Model # LNC3-24L-5K-105-3-U-DB-PCU
UNSPSC #39112102
Shipping Weight 16.0 lbs
Country of Origin USA *
LED Replacement For 250W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 83.0
Lamp Watts - Fixtures 83.0
Lumens 7500
Lumens Per Watt 90.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 70.0
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 8-19/64"
Fixture Width 10"
Fixture Length 13"
Fixture Rated Life 60,000 hr.
Lighting Certification Unrated
Fixture Lens Material Acrylic
Series LNC3
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Type III
Recommended Mounting Height 10 to 20 ft.
Description/Special Features Continuous 0-10V Dimming
Standards UL 1598, CSA C22.2, #250.0-24
IP Rating 65
Warranty 5 yr.
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms