Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    13-1/8" x 7-7/8" x 6-13/16" 30 Watt LED Wall Pack, White

  • Item # 53WA42
  • Mfr. Model # QSP1-4K-U-WHE
13-1/8" x 7-7/8" x 6-13/16" 30 Watt LED Wall Pack, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53WA42
Mfr. Model # QSP1-4K-U-WHE
UNSPSC #39112102
Shipping Weight 10.5 lbs
Country of Origin China *
LED Replacement For 150W HPS/MH
Type - Wall Pack Fixtures Architectural
Sensor Type - Fixtures No Sensor Included
Max. Fixture Wattage 28.0
Lamp Watts - Fixtures 28.0
Lumens 2800
Lumens Per Watt 101.0
Color Temp. 4000K
Fixture Voltage 120 to 277
Color Rendering Index 70.0
Housing Finish White
Fixture Housing Material Aluminum
Fixture Housing Color White
Fixture Height 6-13/16"
Fixture Width 7-7/8"
Fixture Length 13-1/8"
Fixture Rated Life 100,000 hr.
Lighting Certification DesignLights Consortium (DLC) Premium
Fixture Lens Material Acrylic
Series Geopak
Operating Temp. Range -30 Degrees to 40 Degrees C
Light Distribution Type III
Recommended Mounting Height 10 to 15 ft.
Description/Special Features Continuous 0-10V Dimming
Standards UL 1598
IP Rating 66
Warranty 5 yr.
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC) Premium
* This product's country of origin is subject to change

Welcome Sign In