Check Availability
13-1/8" x 7-7/8" x 6-13/16" 15 Watt LED Wall Pack, Dark Bronze
  • HUBBELL LIGHTING - OUTDOOR 

    13-1/8" x 7-7/8" x 6-13/16" 15 Watt LED Wall Pack, Dark Bronze

  • Item # 53WA48
  • Mfr. Model # QSP1-12L-15-5K7-3-U-DB-PCU
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 53WA48
Mfr. Model # QSP1-12L-15-5K7-3-U-DB-PCU
UNSPSC #39112102
Shipping Weight 10.5 lbs
Country of Origin Mexico *
LED Replacement For 70W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 14.0
Lamp Watts - Fixtures 14.0
Lumens 1600
Lumens Per Watt 116.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 70
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 6-13/16"
Fixture Width 7-7/8"
Fixture Length 13-1/8"
Fixture Rated Life 100,000 hr.
Lighting Certification DesignLights Consortium (DLC) Premium
Fixture Lens Material Acrylic
Series Geopak
Operating Temp. Range -30 Degrees to 40 Degrees C
Light Distribution Type III
Recommended Mounting Height 10 to 15 ft.
Description/Special Features Continuous 0-10V Dimming
Standards UL 1598
IP Rating 66
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC) Premium
Item LED Wall Pack

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms