Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    LED Area Light, Replacement for 250W HPS/MH, 120 to 277V, 12,460 Lumens, 115.0 Max. Wattage

  • Item # 53VR29
  • Mfr. Model # ASL-A-16L5K-210-4-U-DB
LED Area Light, Replacement for  250W HPS/MH, 120 to 277V, 12,460 Lumens, 115.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VR29
Mfr. Model # ASL-A-16L5K-210-4-U-DB
UNSPSC #39111605
Shipping Weight 19.0 lbs
Country of Origin USA *
LED Replacement For 250W HPS/MH
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Light Technology LED
Mounting - Area and Roadway Fixture Square Pole
Max. Fixture Wattage 115.0
Fixture Voltage 120 to 277
Lumens 12,460
Lumens Per Watt 101.0
Color Temp. 5000K
Light Distribution - Roadway and Area Fixtures Type IV
Fixture Housing Material Aluminum
Fixture Housing Color Dark Bronze
Fixture Height 3-5/8"
Fixture Width 11-45/64"
Fixture Length 22-3/8"
Lighting Certification DesignLights Consortium (DLC)
Fixture Rated Life 100,000 hr.
Fixture Temp. Range -40 Degrees to 40 Degrees C
Solar Powered No
Color Rendering Index 70.0
Fixture Lens Material Acrylic
Standards UL1598, CSA C22.2#250.0-24, IP65
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms