Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    11" x 4" x 4" Steel Square Pole Tenon Adapter, Dark Bronze

  • Item # 54PL90
  • Mfr. Model # SETA2-DB
11" x 4" x 4" Steel Square Pole Tenon Adapter, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PL90
Mfr. Model # SETA2-DB
UNSPSC #39112102
Shipping Weight 13.35 lbs
Country of Origin USA *
Item Square Pole Tenon Adapter
Length 11"
Width 4"
Height 4"
For Use With Cimarron CL1, CL1S and Airo ASL Series Area Luminaires
Temp. Range -30 Degrees to 40 Degrees C
Housing Finish Dark Bronze
Housing Material Steel
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions