Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    11-3/4" x 7-1/2" x 6" 16 Watt LED Wall Pack, Bronze

  • Item # 45VT73
  • Mfr. Model # NRG-356L-5K-U-PC
11-3/4" x 7-1/2" x 6" 16 Watt LED Wall Pack, Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VT73
Mfr. Model # NRG-356L-5K-U-PC
UNSPSC #39112102
Catalog Page 454
Shipping Weight 4.66 lbs
Country of Origin China *
LED Replacement For 50W HPS/70W MH/42W CF
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 16.0
Lamp Watts - Fixtures 16.0
Lumens 1800
Lumens Per Watt 112.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 80.0
Housing Finish Bronze
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Bronze
Fixture Height 6"
Fixture Width 7-1/2"
Fixture Length 11-3/4"
Fixture Rated Life 60,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Polycarbonate
Series NRG
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Type IV
Recommended Mounting Height 8 to 10 ft.
Description/Special Features Entry or Perimeter Security Lighting with Photocontrol
Standards UL Listed
Warranty 5 yr.
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms