Check Availability
  • HUBBELL LIGHTING - OUTDOOR 

    10-1/4" x 6-1/4" x 5-19/32" 28 Watt LED Wall Pack, Dark Bronze

  • Item # 53VY57
  • Mfr. Model # LNC2-12L-5K-070-4-U-DB-PCU
10-1/4" x 6-1/4" x 5-19/32" 28 Watt LED Wall Pack, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VY57
Mfr. Model # LNC2-12L-5K-070-4-U-DB-PCU
UNSPSC #39112102
Shipping Weight 14.3 lbs
Country of Origin Mexico *
LED Replacement For 150W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 28.0
Lamp Watts - Fixtures 28.0
Lumens 2700
Lumens Per Watt 97.0
Color Temp. 5000K
Fixture Voltage 120 to 277
Color Rendering Index 70.0
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 5-19/32"
Fixture Width 6-1/4"
Fixture Length 10-1/4"
Fixture Rated Life 60,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Acrylic
Series LNC2
Operating Temp. Range -20 Degrees to 30 Degrees C
Light Distribution Type IV
Recommended Mounting Height 8 to 15 ft.
Description/Special Features Continuous 0-10V Dimming
Standards UL 1598
Warranty 5 yr.
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms