Check Availability
  • HUBBELL LIGHTING - KIM 

    1078 Lumens General Purpose Floodlight, Dark Bronze, LED Replacement For 75W HAL

  • Item # 31LA61
  • Mfr. Model # EL218S3/8L3KUV/DB
1078 Lumens General Purpose Floodlight, Dark Bronze, LED Replacement For 75W HAL Floodlight,LED,10W,80 CRI,3000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31LA61
Mfr. Model # EL218S3/8L3KUV/DB
UNSPSC #39111704
Catalog Page 461
Shipping Weight 3.2 lbs
Country of Origin Mexico *
LED Replacement For 75W HAL
Item - Floodlights General Purpose Floodlight
Color Temp. 3000K
Lumens 1078
Max. Fixture Wattage 10.0
Fixture Voltage 120 to 277
Mounting Type - Floodlights Knuckle
Fixture Rated Life 50,000 hr.
Fixture Housing Color Dark Bronze
Fixture Housing Finish Powder Coated
Fixture Housing Material Die-Cast Aluminum
Fixture Temp. Range -40 Degrees to 45 Degrees C
Light Technology LED
Sensor Type - Fixtures No Sensor Included
Number of Heads 1
Number of Sensors 0
CRI 80
Fixture Height 6-1/4"
Fixture Length 5-1/2"
Fixture Lens Material Tempered Glass
Fixture Mounting Location Ground
Fixture Width 3"
IP Rating - Fixtures 66
Light Distribution Spot
Lumens Per Watt 92.7
Standards UL 1598, 8750 Listed, CAN/CSA C22.2 Number 250.0-08
Warranty 1 Year On Driver and LEDs, 3 Years On Castings
Lamp Type - Fixtures Integrated LED
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms