Check Availability
  • HUBBELL LIGHTING - KIM 

    1031 Lumens Bullet Floodlight, Black, LED Replacement For 75W HAL

  • Item # 31LA63
  • Mfr. Model # EL700S3/9L3KUV/BL
1031 Lumens Bullet Floodlight, Black, LED Replacement For 75W HAL Bullet Floodlight,LED,11.0W,80 CRI,3000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in wet locations, this high-efficiency, virtually maintenance-free LED landscape fixture throws off a bright white light that is attractive and effective.
Show More Close
 

Technical Specifications

Item # 31LA63
Mfr. Model # EL700S3/9L3KUV/BL
UNSPSC #39111704
Catalog Page 461
Shipping Weight 3.4 lbs
Country of Origin Mexico *
LED Replacement For 75W HAL
Item - Floodlights Bullet Floodlight
Color Temp. 3000K
Lumens 1031
Max. Fixture Wattage 11.0
Fixture Voltage 120 to 277
Mounting Type - Floodlights Knuckle
Fixture Rated Life 50,000 hr.
Fixture Housing Color Black
Fixture Housing Finish Powder Coated
Fixture Housing Material Die-Cast Aluminum
Fixture Temp. Range -40 Degrees to 45 Degrees C
Light Technology LED
Sensor Type - Fixtures No Sensor Included
Number of Heads 1
Number of Sensors 0
CRI 80
Fixture Height 7-1/4"
Fixture Length 9"
Fixture Lens Material Tempered Glass
Fixture Mounting Location Ground
Fixture Width 5-1/8"
Light Distribution Spot
Lumens Per Watt 93.7
Standards UL 1598, 8750 Listed, CAN/CSA C22.2 Number 250.0-08
Warranty 1 Year On Driver and LEDs, 3 Years On Castings
Lamp Type - Fixtures Integrated LED
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In