Check Availability
  • HUBBELL LIGHTING - INDUSTRIAL 

    48" Cord Cable Kit

  • Item # 54PK97
  • Mfr. Model # BLA-C4HLP1
48" Cord Cable Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PK97
Mfr. Model # BLA-C4HLP1
UNSPSC #39112102
Shipping Weight 0.83 lbs
Country of Origin USA *
Item Cord Cable Kit
Length 48"
For Use With Superbay Luminaires
Voltage 120
Includes Hook, Loop, Plug
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions