Check Availability
  • Medical Lighting
  • HUBBELL LIGHTING - DUAL-LITE 

    Wall Sign Recessed Kit

  • Item # 488U78
  • Mfr. Model # OBN-RMK
Wall Sign Recessed Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488U78
Mfr. Model # OBN-RMK
UNSPSC #55121703
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sign Recessed Kit
Medical Lighting Type Wall
Color Silver
Construction Aluminum
Lamp Included No
Medical Light Message NO MESSAGE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In