Check Availability
  • Medical Lighting
  • HUBBELL LIGHTING - DUAL-LITE 

    Wall Sign Panel

  • Item # 488U79
  • Mfr. Model # OBN-KIT DIFF SW4
Wall Sign Panel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488U79
Mfr. Model # OBN-KIT DIFF SW4
UNSPSC #55121703
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Sign Panel
Medical Lighting Type Wall
Color Black
Construction Plastic
Lamp Included No
Medical Light Message X-RAY IN USE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In