Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    120/277V LED Wet Location Emergency Light, 3.0W, Gray Plastic

  • Item # 45VT51
  • Mfr. Model # DYN6I
120/277V LED Wet Location Emergency Light, 3.0W, Gray Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45VT51
Mfr. Model # DYN6I
UNSPSC #39111902
Shipping Weight 7.99 lbs
Country of Origin China *
Item Emergency Lights
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 3.0
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs Gray
Battery Chemistry Lithium Iron Phosphate
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 6
Output Voltage 18VDC
Width 6-1/16"
Length 9-3/4"
Height 11-5/8"
Item - Emergency Lighting and Exit Signs Wet Location Emergency Light
Head Lamps Adjustable Y
Operating Temp. Range 10 Degrees to 50 Degrees C
Mounting Internal/External Feet
Includes Universal Mounting Plate
Features Sealed external push-to-test switch & AC-on indicator
Warranty 5 yr.
Standards UL924 Standard, NFPA 101, NFPA 70, Wet Location
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms