Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    6V, 10Ah Sealed Lead Acid Battery

  • Item # 24D676
  • Mfr. Model # 0120800
6V, 10Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

For use in UPS systems and standby power operations, this sealed lead acid battery is ideal for emergency lighting situations. It operates in any position and is approved for shipping as nonhazardous and nonspillable material.
Show More Close
 

Technical Specifications

Item # 24D676
Mfr. Model # 0120800
UNSPSC #26111710
Shipping Weight 4.1 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 6
Capacity - Batteries 10Ah
For Use With Mfr. No. TBW50I
Item - Emergency Lighting and Exit Signs Battery
Height 4"
Width 6"
Depth 2"
Recharge Time 6 month
Rechargeable Up To 3 yr.
Terminal Connection 0.250" Male Tab
Terminal Type Flag Terminal
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.