Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    4V, 8Ah Sealed Lead Acid Battery

  • Item # 3UVZ6
  • Mfr. Model # 0120705
4V, 8Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

For use in UPS systems and standby power operations, this sealed lead acid battery is ideal for emergency lighting situations. It operates in any position and is approved for shipping as nonhazardous and nonspillable material.
Show More Close
 

Technical Specifications

Item # 3UVZ6
Mfr. Model # 0120705
UNSPSC #26111710
Shipping Weight 2.07 lbs
Country of Origin USA *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 4
Capacity - Batteries 8Ah
For Use With EZ-2 Emergency Fixtures, older versions
Item - Emergency Lighting and Exit Signs Battery
Height 4"
Width 3-4/5"
Depth 2-3/16"
Recharge Time 6 month
Rechargeable Up To 3 yr.
Terminal Connection 0.250" Terminal Tab
Terminal Type Faston Spade
* This product's country of origin is subject to change

Compliance and Restrictions