Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    12V, 7.2Ah Lead Calcium Battery

  • Item # 16U266
  • Mfr. Model # 0120803
12V, 7.2Ah Lead Calcium Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 16U266
Mfr. Model # 0120803
UNSPSC #26111701
Catalog Page 429
Shipping Weight 4.4 lbs
Country of Origin China *
Item Battery
Battery Chemistry Lead Calcium
Voltage - Emergency Lighting and Exit Signs 12
Capacity - Batteries 7.2Ah
For Use With LM36-12V/LM40-12V
Item - Emergency Lighting and Exit Signs Battery
Height 4"
Width 6"
Depth 2-9/16"
Recharge Time 168 hr.
Rechargeable Up To 3 to 5 yr.
Terminal Connection 0.250" Terminal Tab
Terminal Type Flag Terminal
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.