Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    120 to 277V LED Emergency Light, 2.8W, White Aluminum, Nickel Cadmium Battery Chemistry

  • Item # 3GPC9
  • Mfr. Model # PGW
120 to 277V LED Emergency Light, 2.8W, White Aluminum, Nickel Cadmium Battery Chemistry Emergency Light,10W,7" H,11" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fully gasketed die-cast enclosures help ensure dependable emergency lighting when you need it, even when the fixture is installed in wet, outdoor locations. Spectron® self-test, self-diagnostic circuitry provides both programmed and user-initiated testing programs.
Show More Close
 

Technical Specifications

Item # 3GPC9
Mfr. Model # PGW
UNSPSC #39112102
Catalog Page 424
Shipping Weight 6.49 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120 to 277
Lamp Watts - Emergency Lighting and Exit Signs 2.8
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Aluminum
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Nickel Cadmium
Number of Lamp Heads 4
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Output Voltage 12VDC
Width 3-3/16"
Length 11"
Height 7"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable No
Operating Temp. Range 0 to 50 Degrees C
Mounting Wall
Includes Spectron(R) Self Testing/Self Diagnostic Electronics
Warranty 3 yr.
Standards NFPA 101 (Life Safety Code), NFPA 70 (National Electrical Code), UL 924 Listed, UL Wet Location Listed, U.S. Patent Nos. 8,258,705
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms