Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    120/277V LED Emergency Light, 3.0W, Gray Plastic, Lithium Iron Phosphate Battery Chemistry

  • Item # 54EY12
  • Mfr. Model # DYN12
120/277V LED Emergency Light, 3.0W, Gray Plastic, Lithium Iron Phosphate Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54EY12
Mfr. Model # DYN12
UNSPSC #39111706
Shipping Weight 7.9 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 3.0
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs Gray
Battery Chemistry Lithium Iron Phosphate
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 12
Output Voltage 6VDC
Width 9-7/8"
Length 8-1/8"
Height 11-1/4"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 50 Degrees to 122 Degrees F
Mounting Wall
Warranty 3 yr.
Standards UL924 Standard, NFPA 101, NFPA 70, Wet Location
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms