This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HUBBELL LIGHTING - DUAL-LITE 

    120/277V LED Emergency Light, 3.0W, White Plastic, Lithium Iron Phosphate Battery Chemistry

  • Item # 32WU42
  • Mfr. Model # EVHC6
120/277V LED Emergency Light, 3.0W, White Plastic, Lithium Iron Phosphate Battery Chemistry

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Designed with LED status indicator and push-to-test feature to help assure readiness for power loss. Adjustable head.
Show More Close
 

Technical Specifications

Item # 32WU42
Mfr. Model # EVHC6
UNSPSC #39111706
Catalog Page 424
Shipping Weight 2.92 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 3.0
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Lithium Iron Phosphate
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 6
Output Voltage 3.2VDC
Width 3-1/4"
Length 11"
Height 7-1/2"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 10 Degrees to 40 Degrees C
Mounting Ceiling/Wall
Optional Guard Wire
Includes 3W Heads
Warranty 5 yr.
Standards UL 924 Damp/NFPA 70 and 101
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms