Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    120/277V LED Emergency Light, 2.0W, White Plastic, Nickel-Metal Hydride Battery Chemistry

  • Item # 32WU36
  • Mfr. Model # EV2D
120/277V LED Emergency Light, 2.0W, White Plastic, Nickel-Metal Hydride Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with LED status indicator and push-to-test feature to help assure readiness for loss of power. Adjustable heads.
Show More Close
 

Technical Specifications

Item # 32WU36
Mfr. Model # EV2D
UNSPSC #39111706
Catalog Page 424
Shipping Weight 0.9 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 2.0
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Nickel-Metal Hydride
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 2
Output Voltage 1.2VDC
Width 2-1/4"
Length 8-1/2"
Height 5"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 10 Degrees to 40 Degrees C
Mounting Ceiling/Wall
Optional Guard Wire
Warranty 3 yr.
Standards UL 924 Damp/NFPA 70 and 101
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms