Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    120/277V Incandescent Emergency Light, 5.4W, White Plastic, Lead Calcium Battery Chemistry

  • Item # 3UVZ1
  • Mfr. Model # EZ-2
120/277V Incandescent Emergency Light, 5.4W, White Plastic, Lead Calcium Battery Chemistry Emergency Light,120/277V,5.4W,5-3/16In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The sealed-beam, 5W lamps activate automatically upon power failure to provide up to 90 min. of emergency lighting. Featuring a low-profile design, the housing is made of injection-molded, flame-rated thermoplastic. Includes 6V lead calcium maintenance-free battery.
Show More Close
 

Technical Specifications

Item # 3UVZ1
Mfr. Model # EZ-2
UNSPSC #55121703
Catalog Page 424
Shipping Weight 4.35 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 5.4
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 10.8
Output Voltage 6VDC
Width 4-7/8"
Length 16-9/16"
Height 5-3/16"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 20 to 30 Degrees C
Mounting Wall/Universal
Optional Guard Wire or Vandal Shield
Includes Fully Automatic Solid State Charger
Warranty 3 yr.
Standards NFPA 101 (Life Safety Code), NFPA 70 (National Electrical Code), UL 924 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms