Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    120/277V Incandescent Emergency Light, 7.2W, White Steel, Lead Calcium Battery Chemistry

  • Item # 3UVY5
  • Mfr. Model # LM16I-A31
120/277V Incandescent Emergency Light, 7.2W, White Steel, Lead Calcium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Incandescent emergency light has LED status indicator and push-to-test feature to help assure readiness for power loss.
Show More Close
 

Technical Specifications

Item # 3UVY5
Mfr. Model # LM16I-A31
UNSPSC #55121704
Catalog Page 424
Shipping Weight 9.88 lbs
Country of Origin Mexico *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 7.2
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Steel
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Output Voltage 6VDC
Width 3-7/8"
Length 13-1/2"
Height 11-1/2"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 20 to 30 Degrees C
Mounting Universal
Optional Guard Wire
Includes Fully Automatic Constant Voltage, Current Limited Charger and Low Battery Voltage Disconnect
Features Self-Diagnostics; Aux 3-Conductor Cord
Warranty 3 yr.
Standards NFPA-101, UL 924, UL Damp Location Listed, NYC Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms