Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    120/277V Incandescent Emergency Light, 12.0W, White Plastic, Lead Calcium Battery Chemistry

  • Item # 24D666
  • Mfr. Model # EWL-27
120/277V Incandescent Emergency Light, 12.0W, White Plastic, Lead Calcium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 24D666
Mfr. Model # EWL-27
UNSPSC #55121703
Shipping Weight 9.5 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 12.0
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Watts @ 90 Minutes 30
Output Voltage 6VDC
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Mounting Wall
Includes Bi Color LED, Self Test/Self Diagnostics
Standards UL924
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms