Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    120/277V Incandescent Emergency Light, 5.4W, White Plastic, Sealed Lead Calcium Battery Chemistry

  • Item # 16U257
  • Mfr. Model # EZ-2-D
120/277V Incandescent Emergency Light, 5.4W, White Plastic, Sealed Lead Calcium Battery Chemistry Emergency Light,120/277V,5.4W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lamps activate automatically upon power failure, to provide up to 90 min. of emergency lighting. Includes maintenance-free battery.
Show More Close
 

Technical Specifications

Item # 16U257
Mfr. Model # EZ-2-D
UNSPSC #39111706
Catalog Page 424
Shipping Weight 5.45 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 5.4
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Sealed Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 10.8
Output Voltage 6VDC
Width 4-7/8"
Length 16-9/16"
Height 5-3/16"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 0 to 40 Degrees C
Mounting Wall/Universal
Includes LED. Push to Test
Warranty 3 yr.
Standards NFPA-101, UL 924, UL Damp Location Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.

Show More Close
 

Alternate Search Terms