Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    120/277V Incandescent Emergency Light, 5.4W, White Plastic, Sealed Lead Calcium Battery Chemistry

  • Item # 16U256
  • Mfr. Model # EZ-2-V
120/277V Incandescent Emergency Light, 5.4W, White Plastic, Sealed Lead Calcium Battery Chemistry Emergency Light,120/277V,5.4W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Lamps activate automatically upon power failure, to provide up to 90 min. of emergency lighting. Includes maintenance-free battery.
Show More Close
 

Technical Specifications

Item # 16U256
Mfr. Model # EZ-2-V
UNSPSC #39111706
Catalog Page 424
Shipping Weight 4.4 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 5.4
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Sealed Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 10.8
Output Voltage 6VDC
Width 4-7/8"
Length 16-9/16"
Height 5-3/16"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 20 to 30 Degrees C
Mounting Wall/Universal
Includes LED. Push to Test, Voltmeter
Warranty 3 yr.
Standards NFPA-101, UL 924 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms