Check Availability
  • Medical Lighting
  • HUBBELL LIGHTING - DUAL-LITE 

    11 Watt Wall Sign Housing with 100 Light Output

  • Item # 488U77
  • Mfr. Model # OBNUSGW-NP
11 Watt Wall Sign Housing with 100 Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488U77
Mfr. Model # OBNUSGW-NP
UNSPSC #55121703
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Sign Housing
Medical Lighting Type Wall
Lighting Technology LED
Watts 11
Voltage 120-277
Light Output 100
Initial Lumens 100
Color White
Construction Aluminum
Lamp Included Yes
Standards CSA Listed, UL48
Medical Light Message NO MESSAGE
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In