Check Availability
  • HUBBELL LIGHTING - DUAL-LITE 

    100V LED Emergency Light, 3.0W, Brown Aluminum, Nickel Cadmium Battery Chemistry

  • Item # 45VT42
  • Mfr. Model # CUWZ-PC
100V LED Emergency Light, 3.0W, Brown Aluminum, Nickel Cadmium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VT42
Mfr. Model # CUWZ-PC
UNSPSC #39111706
Shipping Weight 4.45 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 100
Lamp Watts - Emergency Lighting and Exit Signs 3.0
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Aluminum
Housing Color - Emergency Lighting and Exit Signs Brown
Battery Chemistry Nickel Cadmium
Number of Lamp Heads 1
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Output Voltage 300
Width 3-3/4"
Length 6-9/16"
Height 10-1/2"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable No
Operating Temp. Range 0 Degrees to 50 Degrees C
Mounting Wall
Optional Guard No
Includes Self-Diagnostic and Self-Test Feature
Warranty 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms