Check Availability
  • HUBBELL LIGHTING - COMPASS 

    120/277V LED Emergency Light, 1.0W, White Plastic, Alkaline, Nickel-Metal Hydride Battery Chemistry

  • Item # 458T16
  • Mfr. Model # EV4R
120/277V LED Emergency Light, 1.0W, White Plastic, Alkaline, Nickel-Metal Hydride Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 458T16
Mfr. Model # EV4R
UNSPSC #39111706
Shipping Weight 3.5 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 1.0
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Alkaline, Nickel-Metal Hydride
Number of Lamp Heads 0
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 4
Output Voltage 4.8VDC
Width 8"
Length 6-1/4"
Height 2-5/8"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 10 Degrees to 40 Degrees C
Mounting Ceiling
Includes (1) Round Trim Plate, (1) Rectangular Trim Plate
Warranty 3 yr.
Standards UL924, Damp Location, NFPA 101, NFPA 70, IC Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms