Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    Wet Location Fixture, Linear, 18W, 120/277V

  • Item # 53XX90
  • Mfr. Model # LXEN4-35XW-RFA-EDU
Wet Location Fixture, Linear, 18W, 120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XX90
Mfr. Model # LXEN4-35XW-RFA-EDU
UNSPSC #39111901
Catalog Page 437
Shipping Weight 7.2 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 51-3/4"
Nominal Width 4"
Nominal Height 3-7/8"
Linkable Up To Unlinkable
Max. Fixture Wattage 37.0
Lamp Watts - Fixtures 37.0
Fixture Voltage 120/277
Lumens 2100
Color Temp. 4100K
Dimmable Yes
Lumens Per Watt 116.0
Light Technology LED
Emergency Battery Backup No
IP Rating IP65, IP66, IP67
Number of Light Bars 1
Lighting Certification DesignLights Consortium (DLC)
LED Replacement For 2 Lamp LFL
Standards UL1598 and 2108, CSA, NSF Sanitation
Item LED Wet Location Fixture
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms