Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    Vapor Tight Fixture, LED, 100" Nominal Length, 6-3/4" Nominal Width, 95.0 Max. Fixture Wattage

  • Item # 53VU38
  • Mfr. Model # LXEM8-40HL-RFA-EDU
Vapor Tight Fixture, LED, 100" Nominal Length, 6-3/4" Nominal Width, 95.0 Max. Fixture Wattage
Qty
  • Web Price
    $616.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VU38
Mfr. Model # LXEM8-40HL-RFA-EDU
UNSPSC #39112102
Catalog Page 438
Shipping Weight 30.0 lbs
Country of Origin Mexico *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Strip Light
Nominal Length 100"
Nominal Width 6-3/4"
Nominal Height 4-3/8"
Max. Fixture Wattage 95.0
Lamp Watts - Fixtures 95.0
Fixture Voltage 120 to 277
Lumens 12,000
Color Temperature 4000K
Color Rendering Index 80.0
Dimmable Yes
Lumens Per Watt 131.0
Light Technology LED
Emergency Battery Backup No
IP Rating IP65, IP67
Lighting Certification DesignLights Consortium (DLC)
Fixture Rated Life 60,000 hr.
Fixture Housing Material Aluminum
Fixture Temp. Range -40 Degrees to 50 Degrees C
Standards UL 1598, 2108, IP65, IP67, UL Wet Location
Item Vapor Tight Fixture
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Welcome Sign In