Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    Vapor Tight Fixture, LED, 27-5/8" Nominal Length, 6-3/4" Nominal Width, 26.0 Max. Fixture Wattage

  • Item # 53VU21
  • Mfr. Model # LXEM2-35LW-RFA-EDU
Vapor Tight Fixture, LED, 27-5/8" Nominal Length, 6-3/4" Nominal Width, 26.0 Max. Fixture Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VU21
Mfr. Model # LXEM2-35LW-RFA-EDU
UNSPSC #39112102
Catalog Page 437
Shipping Weight 10.0 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Strip Light
Nominal Length 27-5/8"
Nominal Width 6-3/4"
Nominal Height 4-3/8"
Max. Fixture Wattage 26.0
Lamp Watts - Fixtures 26.0
Fixture Voltage 120 to 277
Lumens 3300
Color Temp. 4100K
Color Rendering Index 80.0
Dimmable Yes
Lumens Per Watt 121.0
Light Technology LED
Emergency Battery Backup No
IP Rating 65
Lighting Certification DesignLights Consortium (DLC)
Fixture Housing Material Aluminum
Standards UL 1598, 2108, IP65, UL Wet Location
Item Vapor Tight Fixture
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms