Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    7" Stainless Steel Mounting Bracket 45°

  • Item # 54PM31
  • Mfr. Model # XE45MBSS
7" Stainless Steel Mounting Bracket 45°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PM31
Mfr. Model # XE45MBSS
UNSPSC #39112102
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Stainless Steel Mounting Bracket 45 Degrees
Length 7"
For Use With Vaportite Luminaires
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close