Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    60" Cable Mounting Kit

  • Item # 54PL71
  • Mfr. Model # LWSQM5
60" Cable Mounting Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PL71
Mfr. Model # LWSQM5
UNSPSC #39112102
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Cable Mounting Kit
Length 60"
For Use With Aircraft LED High Bay Luminaire
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions