Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    51-3/4" x 4" x 3-7/8" LED Wet Location Fixture with Narrow Housing, Captive Tamper Resistance Ready,

  • Item # 53XX92
  • Mfr. Model # LXEN4-40XW-RFA-EDU
51-3/4" x 4" x 3-7/8" LED Wet Location Fixture with Narrow Housing, Captive Tamper Resistance Ready,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XX92
Mfr. Model # LXEN4-40XW-RFA-EDU
UNSPSC #39111901
Catalog Page 437
Shipping Weight 7.4 lbs
Country of Origin USA *
Item LED Wet Location Fixture
Fixture Type Linear
Fixture Wattage 18
Fixture Voltage 120/277
Lumens Per Watt 116.0
Dimmable Yes
Color Temp. 3000K
Lumens 2100
Description/Special Features Narrow Housing, Captive Tamper Resistance Ready, Polyacetal Latches
Lens Type Impact Resistant Acrylic
Replacement Lens No
Hose Down Rating IP65, IP66, IP67
Housing Material Fiberglass
Housing Finish White
Ambient Temp. Range -20 Degrees to 25 Degrees C
Mounting Ceiling
Length 51-3/4"
Height 3-7/8"
Width 4"
Standards UL1598 and 2108, CSA, NSF Sanitation
LED Replacement For 2 Lamp LFL
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms