Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    51-2/3" x 6-7/8" x 5-5/8" LED Parking Garage Light with 4700 Lumens

  • Item # 53XX88
  • Mfr. Model # LXEP4-50ML-DFA-EDU
51-2/3" x 6-7/8" x 5-5/8" LED Parking Garage Light with 4700 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XX88
Mfr. Model # LXEP4-50ML-DFA-EDU
UNSPSC #39112102
Shipping Weight 14.0 lbs
Country of Origin USA *
Item LED Parking Garage Light
Housing Material Fiberglass
Housing Color White
Color Temp. 5000K
CRI 80
Length 51-2/3"
Width 6-7/8"
Height 5-5/8"
Lumens 4700
Voltage 120-277
Watts 47
Lumens Per Watt 100.0
Light Distribution Normal
Temp. Range -40 Degrees to 25 Degrees C
Rated Life 60,000 hr.
Standards UL1598 and 2108, Wet Location, CSA, IP65, IP66, IP67, NSF
Warranty 5 yr.
LED Replacement For 2 Lamp LFL
Lighting Certification DesignLights Consortium (DLC)
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms