Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    48" Wire Guard

  • Item # 54PL45
  • Mfr. Model # LCLWG4
48" Wire Guard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PL45
Mfr. Model # LCLWG4
UNSPSC #39112102
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Wire Guard
Length 48"
For Use With LED Lensed LCL Series Striplight
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions