Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    24" Surface Mount Kit

  • Item # 54PM34
  • Mfr. Model # ZPTSMK22
24" Surface Mount Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PM34
Mfr. Model # ZPTSMK22
UNSPSC #39112102
Shipping Weight 5.0 lbs
Country of Origin Mexico *
Item Surface Mount Kit
Length 24"
For Use With LZPT Series Zero Plenum Troffers
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In