Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    2" Occupancy/Daylight Sensor

  • Item # 54PL56
  • Mfr. Model # LHVOS1360
2" Occupancy/Daylight Sensor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PL56
Mfr. Model # LHVOS1360
UNSPSC #39112102
Shipping Weight 1.0 lbs
Country of Origin China *
Item Occupancy/Daylight Sensor
Length 2"
For Use With High Bay Luminaires
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms