Check Availability
  • HUBBELL LIGHTING - COLUMBIA 

    120" Cable Mounting Kit

  • Item # 54PL70
  • Mfr. Model # LWSQM10
120" Cable Mounting Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PL70
Mfr. Model # LWSQM10
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Cable Mounting Kit
Length 120"
For Use With Aircraft LED High Bay Luminaire
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In