Check Availability
  • Metallic Conduit Outlet Bodies
  • HUBBELL KILLARK 

    X-Style 3/4" Conduit Outlet Body, Threaded Copper Free Aluminum, 25.0 cu. in.

  • Item # 10N039
  • Mfr. Model # VLJX-2WW
X-Style 3/4" Conduit Outlet Body, Threaded Copper Free Aluminum, 25.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N039
Mfr. Model # VLJX-2WW
UNSPSC #39121202
Shipping Weight 1.06 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location No
Conduit Outlet Body Material Copper Free Aluminum
Conduit Outlet Body Style X
Conduit Outlet Body Hub Size 3/4"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 25.0 cu. in.
Back Type Flat
Color Gray
Standards UL(E30107 & E3397),CSA (LR11852)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In