Check Availability
  • HUBBELL KILLARK 

    X-Style 1" Conduit Outlet Body, Threaded Copper Free Aluminum, 25.0 cu. in.

  • Item # 10N040
  • Mfr. Model # VLJX-3WW
X-Style 1" Conduit Outlet Body, Threaded Copper Free Aluminum, 25.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N040
Mfr. Model # VLJX-3WW
UNSPSC #39121202
Shipping Weight 1.06 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location No
Conduit Outlet Body Material Copper Free Aluminum
Conduit Outlet Body Style X
Conduit Outlet Body Hub Size 1"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 25.0 cu. in.
Back Type Flat
Color Gray
Standards UL(E30107 & E3397),CSA (LR11852)
* This product's country of origin is subject to change

Compliance and Restrictions