Check Availability
  • HUBBELL KILLARK 

    Weatherproof Electrical Box, 1-Gang, 2-Inlet, Malleable Iron

  • Item # 2NA20
  • Mfr. Model # FDC-2M
Weatherproof Electrical Box, 1-Gang, 2-Inlet, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Electrical box is weatherproof, to accommodate wiring devices and protect them while in use in wet locations. Conductors are accessible in the box for maintenance and future system changes.
Show More Close
 

Technical Specifications

Item # 2NA20
Mfr. Model # FDC-2M
UNSPSC #39121303
Catalog Page 309
Shipping Weight 2.87 lbs
Country of Origin Mexico *
Item Weatherproof Electrical Box
Number of Gangs 1
Number of Inlets 2
Length 6.38"
Width 2.88"
Depth 2.88"
Hub Size 3/4"
Color Silver
Box Type FDC
Capacity 28.0 cu. in.
Material Malleable Iron
Mounting Holes O.C. (In.) 2.12
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms