Check Availability
  • HUBBELL KILLARK 

    Weatherproof Cover, 4.56" Height, 2.81" Width, Number of Gangs: 1

  • Item # 49ZY15
  • Mfr. Model # FCLT
Weatherproof Cover, 4.56" Height, 2.81" Width, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Weatherproof electrical cover from Hubbel® Killark® works in conjunction with weatherproof receptacles and boxes. Designed to prevent the infiltration of elements like water and rain into your sockets. Use it to create a new outdoor outlet in a residential home or building to power up lights, signs, and equipment. It is designed to withstand inclement weather and extreme conditions.
Show More Close
 

Technical Specifications

Item # 49ZY15
Mfr. Model # FCLT
UNSPSC #39121304
Catalog Page 309
Shipping Weight 0.42 lbs
Country of Origin Mexico *
Item Weatherproof Cover
Mounting Box Portable Outlet Box
For Use With Toggle Switch
Mounting Orientation Horizontal or Vertical
Lid Style No Lid
Number of Gangs 1
Cover Material Aluminum
Color Gray
Height 4.56"
Width 2.81"
Depth 0.20"
NEMA Rating 3R
Standards UL Listed
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.