Check Availability
Weatherproof Cover, 4-41/64" Height, 2-57/64" Width, Number of Gangs: 1
  • HUBBELL KILLARK 

    Weatherproof Cover, 4-41/64" Height, 2-57/64" Width, Number of Gangs: 1

  • Item # 2NA16
  • Mfr. Model # FCL-GF
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This weatherproof cover is designed for use with FS or FD weatherproof boxes and GFCI receptacles, available separately. It features aluminum construction.
Show More Close
 

Technical Specifications

Item # 2NA16
Mfr. Model # FCL-GF
UNSPSC #39121303
Catalog Page 309
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Weatherproof Cover
Mounting Box FS or FD Weatherproof Boxes
For Use With GFCI Receptacles
Mounting Orientation Vertical
Lid Style Self Closing
Number of Gangs 1
Cover Material Aluminum
Color Silver
Height 4-41/64"
Width 2-57/64"
Depth 3/4"
NEMA Rating 3
Standards NEC
Includes Mounting Screws

* This product's country of origin is subject to change

Compliance and Restrictions