Check Availability
  • HUBBELL KILLARK 

    Weatherproof Cover, 4-41/64" Height, 2-57/64" Width, Number of Gangs: 1

  • Item # 2NA15
  • Mfr. Model # FCLA2
Weatherproof Cover, 4-41/64" Height, 2-57/64" Width, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weatherproof cover is designed for use with FS or FD weatherproof boxes and duplex receptacles, available separately. It features aluminum construction.
Show More Close
 

Technical Specifications

Item # 2NA15
Mfr. Model # FCLA2
UNSPSC #39121303
Catalog Page 309
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Weatherproof Cover
Mounting Box FS or FD Weatherproof Boxes
For Use With Duplex Receptacles
Mounting Orientation Horizontal
Lid Style (2) Self Closing
Number of Gangs 1
Cover Material Aluminum
Color Silver
Height 4-41/64"
Width 2-57/64"
Depth 1-1/4"
NEMA Rating 3
Standards NEC
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions