Check Availability
  • HUBBELL KILLARK 

    Weatherproof Cover, 4-41/64" Height, 2-57/64" Width, Number of Gangs: 1

  • Item # 2MY64
  • Mfr. Model # 1FT
Weatherproof Cover, 4-41/64" Height, 2-57/64" Width, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weatherproof cover is designed for use with FS or FD weatherproof boxes and outdoor On-Off toggle switches, available separately. It features aluminum construction.
Show More Close
 

Technical Specifications

Item # 2MY64
Mfr. Model # 1FT
UNSPSC #39121303
Catalog Page 309
Shipping Weight 0.12 lbs
Country of Origin Mexico *
Item Weatherproof Cover
Mounting Box FS or FD Weatherproof Boxes
For Use With Outdoor On-Off Toggle Switches
Mounting Orientation Vertical
Lid Style No Lid
Number of Gangs 1
Cover Material Aluminum
Color Silver
Height 4-41/64"
Width 2-57/64"
Depth 1/8"
NEMA Rating 3
Standards NEC
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions