Check Availability
TB-Style 2" Conduit Outlet Body, Threaded Copper Free Aluminum, 70.0 cu. in.
  • HUBBELL KILLARK 

    TB-Style 2" Conduit Outlet Body, Threaded Copper Free Aluminum, 70.0 cu. in.

  • Item # 2NB91
  • Mfr. Model # OTB-6
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2NB91
Mfr. Model # OTB-6
UNSPSC #39121202
Shipping Weight 2.25 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location No
Conduit Outlet Body Material Copper Free Aluminum
Conduit Outlet Body Style TB
Conduit Outlet Body Hub Size 2"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 70.0 cu. in.
Back Type Flat
Color Gray

* This product's country of origin is subject to change

Compliance and Restrictions